Menu Search
WEIDMUELLER #1653340051

Terminal Marker, 8x5mm, 51 thru 100, Black Legend, White Background, Snap-In, Polyamide 66

SKU # 62683591886 Manufacturer Series: 8
RoHS Compliant
Type: Marker Strip
Installation: Snap-In
Used On: Blocks
WxH: 8x5mm
Legend: 51 thru 100
Legend Orientation: Horizontal
Material: Polyamide 66
Color - Background: White
Color - Legend: Black

Additional Info: Pitch 8 mm, Printing Method: MC Laser, Operating Temperature -40 - 100 deg C