Menu Search
WEILAND #04.846.0153.0

Marker Strip Marker Snap-In (1) 1 thru 10

SKU # 01557306945 Manufacturer Series: WK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Snap-In
Used On: Blocks, 4mm/6mm Wide
Legend: (1) 1 thru 10
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black