You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEILAND #04.846.0353.0

Marker Strip Marker Snap-In (1) 21 thru 30

SKU # 01557306951 Manufacturer Series: WK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Snap-In
Used On: Blocks, 4mm/6mm Wide
Legend: (1) 21 thru 30
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black