Menu Search
WEILAND #04.841.1450.0

Tear-off Marking Strip, (10) 4 Black Legend, White Background, Polyamide 66/6

SKU # 01557306519
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tear-Off Strip
Used On: DIN Rail Terminal Blocks
Legend: (10) 4
Material: Polyamide 66/6
Color - Background: White
Color - Legend: Black

Additional Info: 9704 A