Terminal Block Mounting Accessories: Type - Terminal Block; Device Type - Din Rail; Device Size - 35mm W x 15 mm H; Material - Perforated Steel; Additional Information - Standard Prepunched Length: 2 m
Additional Info: Standard Prepunched Length: 2 m