Menu Search
ABB INSTALLATION PRODUCTS #010165405

Thomas and Betts Terminal Block Mounting Bracket Din Rail TS 0301-SM6 Series

SKU # 66201995266 Manufacturer Series: TS 0301-SM6
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Mounting Bracket
Device Type: Din Rail
Device Size: 20 mm L x 80 mm W x 30 mm H
Mounts To-Size: M6 Hole
Material: Zinc Bichromate-plated Steel

Terminal Block Mounting Accessories: Type - Terminal Block Mounting Bracket; Device Type - Din Rail; Device Size - 20 mm L x 80 mm W x 30 mm H; Mounts To-Size - M6 Hole; Material - Zinc Bichromate Plated Steel; Additional Information - Vertical Offset; Manufacturer Series - TS 0301-SM6

Additional Info: Vertical Offset