Menu Search
WIELAND ELECTRIC #98.190.0000.0

Mounting Rail, Mounting Rail Support Device, 2000mm L x 15mm H x 1.5mm thick Device, Steel

SKU # 01557326102
RoHS Compliant
Type: Mounting Rail
Device Type: Mounting Rail Support
Device Size: 2000 mm L x 15 mm H x 1.5 mm T
Material: Steel

Terminal Block Mounting Accessories: Type - Mounting Rail ; Device Type - Mounting Rail Support; Device Size - 2000 mm L x 15 mm H x 1.5 mm T; Material - Steel