Menu Search
WEIDMUELLER #0280200000

Terminal Block Neutral Busbar Copper

SKU # 62683595245
RoHS Compliant
Type: Terminal Block Neutral Busbar
Mounting: Direct
Material: Copper
Rating - Current: 24A
Size: 15 x 2mm
Length: 1m

Terminal Block Neutral Busbar: Type - Terminal Block Neutral Busbar; Material - Copper; Size - Metric - 15 x 2 mm; Length - Metric - 1 m; Rating - Current - 24A; Mounting - Direct; Additional Information - Color: Silver

Additional Info: Color: Silver