Menu Search
EATON #XBATCP1

Terminal Block Circuit Breaker Plug 1A 250VAC/65VDC

SKU # 78211692539 Manufacturer Series: XB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Circuit Breaker Plug
Rating - Voltage: 250VAC/65VDC
Rating - Current: 1A
Construction Style: IEC
Mounting: Plug-In Block Mtg
Temperature Rating: -20 deg to 60 deg C (-4 to 140 deg F)

Additional Info: Color: Black