(0)

WEIDMUELLER #1815540000

Modular Terminal Block, 500V, 24A, Plug-in Block Mtg, -50 deg to 120 deg C

SKU: 62683534959
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Modular Terminal Block
Rating - Voltage: 500V
Rating - Current: 24A
Mounting: Plug-In Block Mtg
Temperature Rating: -50 deg to 120 deg C
Manufacturer Series: Z Series
Description
Terminal Block Plug-In Components: Type - Modular Terminal Block; Rating - Voltage - 500V; Rating - Current - 24A; Mounting - Plug-in Block Mtg; Temperature Rating - -50 deg to 120 deg C; Additional Information - Color: Dark Beige, Package Qty: 20Pc, Width: 40 mm, Height: 16 mm, Depth: 41 mm; Manufacturer Series - Z Series
Additional Info: Color: Dark Beige, Package Qty: 20Pc, Width: 40 mm, Height: 16 mm, Depth: 41 mm