Menu Search

WEIDMUELLER #406012

Terminal Block Relay Plug 6.6mA 24V

SKU: 62683534147
Manufacturer Series: MICROSERIES
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Terminal Block Relay Plug
Rating - Voltage: 24V
Rating - Current: 6.6mA
Construction Style: IEC
Model Type: RSS1130 24
Mounting: Relay Block Plug-in Mtg
Description
Terminal Block Plug-In Components: Type - Terminal Block Relay Plug; Rating - Voltage - 24V; Rating - Current - 6.6mA; Construction Style - IEC; Model Type - RSS1130 24; Mounting - Relay Block Plug-in Mtg; Additional Information - Rated Switching: 6A@250VAC. Contacts: (1) Switch-Over Contact; Manufacturer Series - MicroSeries