Menu Search
OMRON #XW2B20G4

Terminal Block Cable, Male, 20 Pos, 125VAC, 1A, 5.08 mm Pitch

SKU # 12647106471 Manufacturer Series: XW2B
RoHS Compliant
Type: Terminal Block Cable
Contact Gender: Male
Number of Positions: 20
Pitch - spacing: 5.08 mm
Voltage - Nominal: 125V AC
Current - nominal: 1A
Header Connection Type: M3 Screw Connection
Header Width: 45.00 mm
Header Height: 67.56 mm
Header Depth: 45.30 mm
Temperature Rating: 0 to 55 Degree C

Terminal Block Pluggable Headers - PC Board Mount: Type - Terminal Block Cable; Contact Gender - Male; Number of Positions - 20; Pitch - spacing - 5.08 mm; Voltage - nominal - 125 VAC; Current - nominal - 1A; Header Connection Type - M3 Screw Connection; Header Width - 45.00 mm; Header Height - 67.56 mm; Header Depth - 45.30 mm; Temperature Rating - 0 to 55 deg C; Additional Information - Cable Length: 1 m (3.28 ft), Wire Gauge: 16-22 AWG; Manufacturer Series - XW2B

Additional Info: Cable Length: 1 m (3.28 ft), Wire Gauge: 16-22 AWG