You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
WAGO #734-302

Pluggable Terminal Block, Male, 2, 300 V, 10 A, 1-Level

SKU # 40014498907 Manufacturer Series: Series 734
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pluggable Terminal Block
Contact Gender: Male
Block Configuration: 1-Level
Number of Positions: 2
Pitch - spacing: 3.5mm
Voltage - Nominal: 300V
Current - nominal: 10 A
Plug-in Angle: 0┬░
Connection Type: Cage Clamp®
Connection Size: 28 to 14 AWG
Width: 9.4mm
Height: 13.4mm
Depth: 22.3mm
Material: Polyamide 66
Color: Light Gray