Menu Search
WAGO #221-413

Splicing Connector, 3-Pos., 450V, 32A, Transparent

SKU # 40014400026 Manufacturer Series: Series 221
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splicing Connector
Number of Positions: 3-Pos.
Voltage - Nominal: 450V
Current - nominal: 32A
Connection Size: 24 - 12 AWG
Width: 18.7mm
Height: 8.3mm
Depth: 18.6mm
Material: Plastic
Color: Transparent

WAG 221-413 3 POS SPLICING CONNECTR