Menu Search
Terminal Block Screw Drivers Terminal Block Screwdriver Kit Slotted SWIFTY Series
WEIDMUELLER #9006060000

Terminal Block Screwdriver Kit Slotted SWIFTY Series

SKU # 62683598421 Manufacturer Series: SWIFTY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Terminal Block Screwdriver Kit
Tip: Slotted
Length: 35mm
Handle: VDE Insulated

Terminal Block Screw Drivers: Type - Terminal Block Screwdriver Kit; Tip - Slotted; Length - 35 mm; Handle - VDE Insulated; Additional Information - Handle: 1000VAC, 1500VDC Insulated. Cutting Tool For One-hand Operation. Application: STB Heads; Manufacturer Series - SWIFTY

Additional Info: Handle: 1000VAC, 1500VDC Insulated. Cutting Tool For One-hand Operation. Application: STB Heads