Menu Search
WEIDMUELLER #9008460000

Terminal Block Screwdriver Slotted SDIZ Series

SKU # 62683596358 Manufacturer Series: SDIZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Screwdriver
Tip: Slotted
Length: 100mm
Handle: VDE Insulated

Additional Info: Handle: 1000VAC, 1500VDC Insulated. Blade: 0.8mm thick x 4.0mm wide