Menu Search
EATON BUSSMANN SERIES #KUXSC6

Terminal Block, Double Row, 6P, 600V, 60A, 4.5 in. L

SKU # 05171258960 Manufacturer Series: KU Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 6P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 22-6 AWG
Terminal Type: Screw
Base Style - Mounting: Panel Mount
Center Spacing: 0.62 in. (15.90 mm)
Material - Terminal: Nickel Plated Brass
Material - Housing: Noryl
Housing Finish: Black
Operating Temperature: 105 Degree C (221 Degree F)
Length: 4.5 in. (114.3mm)

Block; Terminal; Barrier Style; Double Rows; 6 Poles; 60A; 600V; 22-6 AWG; Panel Mount; Screw Terminal; 0.62 in. Center Spacing; Nickel Plated Brass Terminal; Black Noryl Housing; 4.50 in. Length

  • Shorting strap and four shorting screws
  • Screw size: 32-10
  • Torque rating: 20 lb-in.
  • Distance between barriers: 0.437 in.
  • Standards: UL file no. E62622\, CSA file no. 47235