Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Terminal Blocks
Terminal Blocks, Multi-Position Blocks and Strips
#89-212
IDEAL
#89-212
Terminal Block, Barrier Style 30A 600V 12P
SKU
#
78325089212
Manufacturer Series:
89-200 Series
Add to List
Add to Quote
Specifications
Type:
Terminal Block, Barrier Style
Number of Rows:
Double Row
Poles:
12P
Rating - Voltage:
600V
Rating - Amps:
30A
Terminal Capacity-Size:
10 AWG
Terminal Type:
Binding Head Screw
Base Style - Mounting:
Surface Mount
Center Spacing:
0.562" (14.28 mm)
Material - Terminal:
Steel, Zinc Plate
Material - Housing:
Thermoplastic
Housing Finish:
Black
Operating Temperature:
-40 to 130 Degree C (-40 to 266 Degree F)
Length:
7.72 in. (196.1mm)