Menu Search
IDEAL #89-512

Terminal Block, Barrier Style 60A 600V 12P

SKU # 78325089512
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 60A
Terminal Capacity-Size: 6 AWG
Terminal Type: Strap Screw
Base Style - Mounting: Surface Mount
Center Spacing: 0.625" (15.88 mm)
Material - Terminal: Brass, Nickel Plate
Material - Housing: Thermoplastic
Housing Finish: Black
Operating Temperature: -40 to 130 Degree C (-40 to 266 Degree F)
Length: 8.75 in. (222.3mm)