Menu Search
IDEAL #89-610

Terminal Strip 30A 600V 12P

SKU # 78325089610
Type: Terminal Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 600V
Rating - Amps: 30A
Terminal Capacity-Size: 10 AWG
Terminal Type: Tubular Screw Clamp
Base Style - Mounting: Flat Base, Panel Mount
Center Spacing: 0.394" (10 mm)
Material - Housing: Nylon
Housing Finish: Natural
Operating Temperature: 105 Degree C (221 Degree F) Max.
Length: 4.63 in. (117.6mm)

Additional Info: Block can be cut into smaller sections