Menu Search
WEIDMUELLER #0623500000

Terminal Strip, Double Row, 12P, 300V, 20A, 4.96 in. L

SKU # 62683580393 Manufacturer Series: EKS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block, Barrier Style
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 300V
Rating - Amps: 20A
Terminal Capacity-Size: 22-12 AWG
Terminal Type: Screw
Base Style - Mounting: Chassis, Direct or Panel Mount
Center Spacing: 0.42 in. (10.70 mm)
Material - Housing: Polyamide
Housing Finish: White
Operating Temperature: 70 deg C (158 deg F)
Length: 4.96 in. (126mm)

Strip; Terminal; Barrier Style; Double Rows; 12 Poles; 20A; 300V; 22-12 AWG; Chassis, Direct or Panel Mount; Screw Terminal; 0.42 in. Center Spacing; White Polyamide Housing; 4.96 in. Length

  • Wire protection leaf