Menu Search
WIELAND ELECTRIC #21.331.6253.0

Terminal Strip 20A 300V 12P

SKU # 01557316523 Manufacturer Series: Europa Type 10E DS Series
Type: Terminal Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 300V
Rating - Amps: 20A
Terminal Capacity-Size: 12 AWG
Terminal Type: Screw Clamp
Base Style - Mounting: Panel Mount
Material - Housing: PVC
Housing Finish: White
Operating Temperature: 105 Degree C (221 Degree F) Max.
Length: 5.5 in. (139.7mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Strip; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 300V; Rating - Amps - 20A; Terminal Capacity-Size - 12 AWG; Terminal Type - Screw Clamp; Base Style - Mounting - Panel Mount; Material - Housing - PVC; Housing Finish - White; Operating Temperature - 105 deg C (221 deg F) Max.; Length - in - 5.50"; Length - mm - 139.7 mm; Additional Information - With Wire Protection; Manufacturer Series - Europa Type 10E DS Series

Additional Info: With Wire Protection