Menu Search
WEILAND #21.341.6253.0

Terminal Strip 30A 300V 12P

SKU # 01557316567 Manufacturer Series: Europa Type 16E DS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 300V
Rating - Amps: 30A
Terminal Capacity-Size: 10 AWG
Terminal Type: Screw Clamp
Base Style - Mounting: Panel Mount
Material - Terminal: Steel, Nickel Plate
Material - Housing: Brass
Operating Temperature: 750 Degree C (1382 Degree F) Max.
Length: 5.5 in. (139.7mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Strip; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 300V; Rating - Amps - 30A; Terminal Capacity-Size - 10 AWG; Terminal Type - Screw Clamp; Base Style - Mounting - Panel Mount; Material - Terminal - Steel, Nickel Plate; Material - Housing - Brass; Operating Temperature - 750 deg C (1382 deg F) Max.; Length - in - 5.50"; Length - mm - 139.7 mm; Manufacturer Series - Europa Type 16E DS Series