Menu Search
WIELAND ELECTRIC #21.310.1253.0

Terminal Strip, Double Row, 12P, 400V, 24A, Screw Clamp Terminal, 20-12 AWG Terminal Capacity

SKU # 01557316428
Type: Terminal Strip
Number of Rows: Double Row
Poles: 12P
Rating - Voltage: 400V
Rating - Amps: 24A
Terminal Capacity-Size: 20-12 AWG
Terminal Type: Screw Clamp
Base Style - Mounting: Cable Mount
Material - Housing: Polyamide
Housing Finish: Ivory
Operating Temperature: 100 deg C (212 deg F) Max.
Length: 4.6 in. (117mm)

Terminal Blocks, Multi-Position Blocks and Strips: Type - Terminal Strip; Number of Rows - Double Row; Poles - 12P; Rating - Voltage - 400V; Rating - Amps - 24A; Terminal Capacity-Size - 20-12 AWG; Terminal Type - Screw Clamp ; Base Style - Mounting - Cable Mount; Material - Housing - Polyamide; Housing Finish - Ivory; Operating Temperature - 100 deg C (212 deg F) Max.; Length - in - 4.60; Length - mm - 117