Menu Search
WEIDMUELLER #0323100000

Modular Terminal, 10.2 mm W, 26-8 AWG

SKU # 62683595621 Manufacturer Series: Series SAK
RoHS Compliant
Block Type: Modular Terminal
AWG Range: 26-8 AWG
Contact Style: Screw
Material: Polyamide 6.6
Mounting: TS 32 Rail
Temperature Rating: 212°F (100°C)
Block Width: 10.2mm (0.4 in.)

Terminal Blocks, Multi-Position Modular: Block Type - Modular Terminal; AWG Range - 26-8 AWG; Contact Style - Screw; Material - Polyamide 6.6; Mounting - TS 32 Rail; Temperature Rating - 100 deg C (212 deg F); Block Width - 10.2 mm (0.40 in.); Additional Information - Dimension: 52 mm H x 38 mm D, Number of levels: 1, Blade: 6.5 x 1.2 mm, Clamping screw: M4, Color: Green/Yellow; Manufacturer Series - Series SAK

Additional Info: Dimension: 52 mm H x 38 mm D, Number of levels: 1, Blade: 6.5 x 1.2 mm, Clamping screw: M4, Color: Green/Yellow