Menu Search
WEIDMUELLER #1722410000

PCB Terminal Block, 3 Positions, Black, 250V, 14A, 5.08 mm Pitch, 26-14 AWG, 1-Level

SKU # 62683595788 Manufacturer Series: LMZF
Type: PCB Terminal Block
Block Configuration: 1-Level
Number of Positions: 3
Pitch - spacing: 5.08 mm
Voltage - Nominal: 250V
Current - nominal: 14A
Wire Size: 26-14 AWG
Wire Connection Type: Screw Clamp
Wire Connection Angle: 180-Deg
Block Connection Type: Solder ST Thru-Hole
Block Width: 14.4mm
Block Height: 14 mm
Temperature Rating: -20° to +100°C
Material: Polyamide (PA66), Nylon 6/6
Color: Black
Package Quantity: 100
Model Number: LMZF 5.08/3/180

Terminal Blocks, PC Board Mount: Type - PCB Terminal Block; Block Configuration - 1-Level; Number of Positions - 3; Pitch - spacing - 5.08 mm; Voltage - nominal - 250V; Current - nominal - 14A; Wire Size - 26-14 AWG; Wire Connection Type - Screw Clamp; Wire Connection Angle - 180-Deg; Block Connection Type - Solder ST Thru-Hole; Block Width - 14.4 mm; Block Height - 14 mm; Temperature Rating - -20 deg C -100 deg C; Material - Polyamide (PA66), Nylon 6/6; Color - Black; Package Quantity - 100; Model Number - LMZF 5.08/3/180; Manufacturer Series - LMZF