The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
OMRON #G2RVSL700AC110

Mechanical Output Relay 6A 110VAC

SKU # 12647102407 Manufacturer Series: G2RV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Mechanical Output Relay
Voltage - Maximum Switching: 250VAC/125VDC
Voltage - Operating: 110VAC
Amps: 6A
Contacts: (1) SPDT
On Delay: 20ms (max)
Off Delay: 40ms (max)
Contact Style: Screw Clamp
Mounting: Channel
Temperature Rating: -40 deg C to 55 deg C
Block Width: 6mm

Terminal Blocks Sectional Relay Blocks: Block Type - Mechanical Output Relay; Voltage - Maximum Switching - 250VAC/125VDC; Voltage - Operating - 110VAC; Amps - 6A; Contacts - (1)SPDT; On Delay - 20ms (max); Off Delay - 40ms (max); Contact Style - Screw Clamp; Mounting - Channel; Temperature Rating - -40 deg C to 55 deg C; Block Width - 6 mm; Manufacturer Series - G2RV