Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Operating - 24VDC; AWG Range - 26-14 AWG; Contact Style - Screw Clamp; Material - Polymide 6.6, Green; Model Type - PLC-BSC-24DC/21; Mounting - Channel; Temperature Rating - -20 deg C to 60 deg C; Block Width - 6.2 mm; Additional Information - Base w/o Relay or Optocoupler. Input Protection: Polarity protection diode; Manufacturer Series - Universal PLC
Additional Info: Base w/o Relay or Optocoupler. Input Protection: Polarity protection diode