Menu Search
WEIDMUELLER #8556070000

General Purpose Relay 6A 250VAC

SKU # 62683534064 Manufacturer Series: MRS
RoHS Compliant
Block Type: General Purpose Relay
Voltage - Maximum Switching: 12VDC
Voltage - Operating: 250VAC
Amps: 6A
Contacts: (1) Changeover
On Delay: 5.8ms
Off Delay: 6.9ms
Contact Style: Screw Clamp
Model Type: MRS
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)

Terminal Blocks Sectional Relay Blocks: Block Type - General Purpose Relay; Voltage - Maximum Switching - 12VDC; Voltage - Operating - 250VAC; Amps - 6A; Contacts - (1) C.O.; On Delay - 5.8ms; Off Delay - 6.9ms; Contact Style - Screw Clamp; Model Type - MRS; Temperature Rating - -25 deg C to 55 deg C; Additional Information - Indicating: LED, Green; Manufacturer Series - MRS

Additional Info: Indicating: LED, Green