Menu Search
WEIDMUELLER #1102121001

Mechanical Output Relay 6A 24VDC

SKU # 62683517335 Manufacturer Series: RS Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Mechanical Output Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24VDC
Amps: 6A
Contacts: (1) NO
On Delay: 8ms
Off Delay: 7ms
Contact Style: Screw Clamp
Model Type: RS30
Mounting: DIN Rail, TS3/TS35
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Block Width: 11.2mm

Terminal Blocks Sectional Relay Blocks: Block Type - Mechanical Output Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24VDC; Amps - 6A; Contacts - (1) N.O.; On Delay - 8ms; Off Delay - 7ms; Contact Style - Screw Clamp; Model Type - RS30; Mounting - DIN Rail,TS3/TS35; Temperature Rating - -25 deg to 60 deg C; Block Width - 11.2 mm; Additional Information - Indicating: LED, Red; Manufacturer Series - RS Series

Additional Info: Indicating: LED, Red