Menu Search
WEIDMUELLER #1479730000

Relay Module, 120 VAC Operating, 16 A, 1CO, 26 to 14 AWG

SKU # 62683573018 Manufacturer Series: TERM
RoHS Compliant
Block Type: Relay Module
Voltage - Maximum Switching: 250 VAC
Voltage - Operating: 120 VAC
Amps: 16A
Contacts: 1-CO
On Delay: 11 ms
Off Delay: ≤ 7 ms
AWG Range: 26 to 14 AWG
Contact Style: Screw
Mounting: DIN Rail
Temperature Rating: -40° to +60°C
Block Width: 0.5 in.