Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 300V; Voltage - Operating - 120V; Amps - 6A; Contacts - (1)SPDT; On Delay - 6ms; Off Delay - 7ms; AWG Range - 26-14 AWG; Contact Style - Screw Clamp; Material - Silver-Nickel; Model Type - MRS; Mounting - DIN Rail; Temperature Rating - -25 deg C to 55 deg C; Block Width - 6.09 mm; Additional Information - Dimension: 3.70 in. D x 3.66 in. H; Manufacturer Series - MRS
Additional Info: Dimension: 3.70 in. D x 3.66 in. H