Menu Search
WEIDMUELLER #1123530000

Relay Module, 120V Operating, 8A, (2)DPDT, Silver-Nickel, DIN Rail Mount

SKU # 62683597830 Manufacturer Series: TRS
RoHS Compliant
Block Type: Terminal Relay
Voltage - Maximum Switching: 300V
Voltage - Operating: 120V
Amps: 8A
Contacts: (2) DPDT
On Delay: 11ms
Off Delay: 7ms
AWG Range: 26-14 AWG
Contact Style: Screw Clamp
Material: Silver-Nickel
Model Type: TRS
Mounting: DIN Rail
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 12.7mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 300V; Voltage - Operating - 120V; Amps - 8A; Contacts - (2)DPDT; On Delay - 11ms; Off Delay - 7ms; AWG Range - 26-14 AWG; Contact Style - Screw Clamp; Material - Silver-Nickel; Model Type - TRS; Mounting - DIN Rail; Temperature Rating - -40 deg C to 60 deg C; Block Width - 12.70 mm; Additional Information - Dimension: 3.46 in. D x 3.54 in. H; Manufacturer Series - TRS

Additional Info: Dimension: 3.46 in. D x 3.54 in. H