Menu Search
WEIDMUELLER #1123040000

Relay Module, 120VAC/VDC Operating, 6A, (1) C.O.

SKU # 62683598914 Manufacturer Series: TERMSERIES
RoHS Compliant
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC/VDC
Voltage - Operating: 120VAC/VDC
Amps: 6A
Contacts: (1) Changeover
On Delay: 11ms
Off Delay: 40ms
AWG Range: 0.14-2.50 mm sq
Contact Style: Screw and Tension Clamp
Model Type: TRS
Mounting: DIN Rail, TS35
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 6.4mm

Module; Relay; 120VAC/VDC Operating; 6A; (1) C.O.; 11ms On Delay; 40ms Off Delay; 0.14-2.50 mm sq; Screw and Tension Clamp Contact

  • AgNi contact\, optionally with hard gold-plated contacts
  • Illuminated ejection lever
  • Input rated AC current: 4 mA
  • Input rated DC current: 3.5 mA
  • Power rating: 0.48 VA\, 420 mW
  • Indicator: green LED
  • Protective circuit: rectifier