Menu Search
WEIDMUELLER #1100360000

Relay Module, 24VDC Operating, 6A, (1) C.O., DIN Rail Mounting, 8ms On Delay

SKU # 62683501415 Manufacturer Series: Series RS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24VDC
Amps: 6A
Contacts: (1) Changeover
On Delay: 8ms
Off Delay: 16ms
AWG Range: 0.5-4 mm2
Contact Style: Screw Clamp
Model Type: RS 30 24VUC BL/SL 1U
Mounting: DIN Rail
Temperature Rating: -25 to 40 Degree C (-13 to 104 Degree F)
Block Width: 11.2mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24VDC; Amps - 6A; Contacts - (1) C.O.; On Delay - 8ms; Off Delay - 16ms; AWG Range - 0.5-4 mm2; Contact Style - Screw Clamp; Model Type - RS 30 24VUC BL/SL 1U; Mounting - DIN Rail; Temperature Rating - -25 deg C to 40 deg C; Block Width - 11.2 mm; Additional Information - Height: 74 mm, Depth: 56 mm, Contact Material: AgNi; Manufacturer Series - Series RS

Additional Info: Height: 74 mm, Depth: 56 mm, Contact Material: AgNi