Menu Search
Terminal Blocks Sectional Relay Blocks Solid State Opto Module 0.1A 120VAC/DC
WEIDMUELLER #860769

Solid State Opto Module 0.1A 120VAC/DC

SKU # 62683598625 Manufacturer Series: MICROSERIES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Solid State Opto Module
Voltage - Maximum Switching: 48VDC
Voltage - Operating: 120VAC/DC
Amps: 0.1A
Contacts: (1) NO
On Delay: 6.5ms
Off Delay: 10ms
AWG Range: 0.5-4 mm2
Contact Style: Screw Clamp
Mounting: DIN Rail, TS35
Temperature Rating: -25 to 50 Degree C
Block Width: 6mm

Terminal Blocks Sectional Relay Blocks: Block Type - Solid State Opto Module; Voltage - Maximum Switching - 48VDC; Voltage - Operating - 120VAC/DC; Amps - 0.1A; Contacts - (1) N.O.; On Delay - 6.5ms; Off Delay - 10ms; AWG Range - 0.5-4 mm2; Contact Style - Screw Clamp; Mounting - DIN Rail, TS35; Temperature Rating - -25 deg C to 50 deg C; Block Width - 6 mm; Additional Information - Interchangeable Solid State Relay, Plug-in Cross Connection. Output Current Rating: 0.1A@24VDC; Manufacturer Series - MICROSERIES