Menu Search
WEIDMUELLER #8607350000

Solid State Opto Module 2A 24VDC

SKU # 62683598627 Manufacturer Series: MICROSERIES
Block Type: Solid State Opto Module
Voltage - Maximum Switching: 33VDC
Voltage - Operating: 24VDC
Amps: 2A
Contacts: (1) NO
On Delay: 50µs
Off Delay: 1.2ms
AWG Range: 0.5-4 mm2
Contact Style: Screw Clamp
Mounting: DIN Rail, TS35
Temperature Rating: -25 to 50 Degree C
Block Width: 6mm

Terminal Blocks Sectional Relay Blocks: Block Type - Solid State Opto Module; Voltage - Maximum Switching - 33VDC; Voltage - Operating - 24VDC; Amps - 2A; Contacts - (1) N.O.; On Delay - 50µs; Off Delay - 1.2ms; AWG Range - 0.5-4 mm2; Contact Style - Screw Clamp; Mounting - DIN Rail, TS35; Temperature Rating - -25 deg C to 50 deg C; Block Width - 6 mm; Additional Information - Interchangeable Solid State Relay, Plug-in Cross Connection. Output Current Rating: 1A@24VDC; Manufacturer Series - MICROSERIES