Menu Search
Terminal Blocks Sectional Relay Blocks Solid State Terminal Relay 2A 24VDC

WEIDMUELLER #1127170000

Solid State Terminal Relay 2A 24VDC

SKU #62683596103
Manufacturer Series: TERMSERIES
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Solid State Terminal Relay
Voltage - Maximum Switching: 33VDC
Voltage - Operating: 24VDC
Amps: 2A
Contacts: Transistor
On Delay: 55s
Off Delay: 1.2ms
AWG Range: 0.14-1.5 mm2
Contact Style: Screw Clamp
Model Type: TOS
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Block Width: 6.4mm

Terminal Blocks Sectional Relay Blocks: Block Type - Solid State Terminal Relay; Voltage - Maximum Switching - 33VDC; Voltage - Operating - 24VDC; Amps - 2A; Contacts - Transistor; On Delay - 55s; Off Delay - 1.2ms; AWG Range - 0.14-1.5 mm2; Contact Style - Screw Clamp; Model Type - TOS; Temperature Rating - -20 deg C to 60 deg C; Block Width - 6.4 mm; Additional Information - Indicating: LED, Green; Manufacturer Series - TERMSERIES

Additional Info: Indicating: LED, Green