Menu Search
WEIDMUELLER #8530621001

Terminal Relay 16A 24VDC

SKU # 62683597230 Manufacturer Series: PlugSeries
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24VDC
Amps: 16A
Contacts: (1) SPDT
On Delay: 7.6ms
Off Delay: 12.5ms
AWG Range: 0.5-2.5 mm2
Contact Style: Screw Clamp
Mounting: Channel
Temperature Rating: -40 to 50 Degree C
Block Width: 15.3mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24VDC; Amps - 16A; Contacts - (1)SPDT; On Delay - 7.6ms; Off Delay - 12.5ms; AWG Range - 0.5-2.5 mm2; Contact Style - Screw Clamp; Mounting - Channel; Temperature Rating - -40 deg C to 50 deg C; Block Width - 15.3 mm; Manufacturer Series - PLUGSERIES