Menu Search

WEIDMUELLER #1100760000

Terminal Relay 5A 115VAC

SKU: 62683511783
Manufacturer Series: RS Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 115VAC
Amps: 5A
Contacts: (1) SPDT
On Delay: 9ms
Off Delay: 8ms
AWG Range: 0.5-4 mm2
Contact Style: Screw Clamp
Model Type: RS 30 115VUC BL/SL 1U
Mounting: DIN Rail
Temperature Rating: -25 to 40 Degree C (-13 to 104 Degree F)
Block Width: 11.2mm
Description
Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 115VAC; Amps - 5A; Contacts - (1)SPDT; On Delay - 9ms; Off Delay - 8ms; AWG Range - 0.5-4 mm2; Contact Style - Screw Clamp; Model Type - RS 30 115VUC BL/SL 1U; Mounting - DIN Rail; Temperature Rating - -25 deg C to 40 deg C; Block Width - 11.2 mm; Additional Information - Height: 74 mm, Depth: 56 mm, Contact Material: AgNi; Manufacturer Series - RS Series
Additional Info: Height: 74 mm, Depth: 56 mm, Contact Material: AgNi