Menu Search
WEIDMUELLER #8921050000

Terminal Relay 6A 115VAC

SKU # 62683597755 Manufacturer Series: RIDERSERIES
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 115VAC
Amps: 6A
Contacts: (1) 4PDT
On Delay: 15ms
Off Delay: 10ms
AWG Range: 0.5-2.5 mm2
Contact Style: Screw Clamp
Model Type: RCMKIT-I 115VAC 4CO LD
Mounting: DIN Rail
Temperature Rating: -40 to 70 Degree C
Block Width: 28mm

Additional Info: Height: 77 mm, Depth: 79 mm, Contact Material: AgNi