Menu Search
WEIDMUELLER #7940004779

Terminal Relay 6A 12VDC

SKU # 62683598919 Manufacturer Series: MRS
Block Type: Terminal Relay
Voltage - Maximum Switching: 120VAC
Voltage - Operating: 12VDC
Amps: 6A
Contacts: (1) SPDT
Contact Style: Screw Clamp
Mounting: Channel
Block Width: 6mm

Additional Info: Relay to Base Mounting: Secured Lever (non-socket mount). Class 1 Div 2 Rated