Menu Search
WEIDMUELLER #1122850000

Terminal Relay 6A 24-230VAC

SKU # 62683597766 Manufacturer Series: TERMSERIES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24-230VAC
Amps: 6A
Contacts: (1) SPDT
On Delay: 22ms
Off Delay: 100ms
Contact Style: Screw Clamp
Model Type: TRS
Mounting: DIN Rail, TS3/TS35
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 6.4mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24-230VAC; Amps - 6A; Contacts - (1) SPDT; On Delay - 22ms; Off Delay - 100ms; Contact Style - Screw Clamp; Model Type - TRS; Mounting - DIN Rail, TS3/TS35; Temperature Rating - -40 deg C to 60 deg C; Block Width - 6.4 mm; Additional Information - Indicating: LED, Green; Manufacturer Series - TERMSERIES

Additional Info: Indicating: LED, Green