Menu Search
WEIDMUELLER #7901620000

Terminal Relay 6A 24VDC

SKU # 62683592150 Manufacturer Series: MC5R
Block Type: Terminal Relay
Voltage - Maximum Switching: 240VAC
Voltage - Operating: 24VDC
Amps: 6A
Mounting: DIN Rail
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 6mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 240VAC; Voltage - Operating - 24VDC; Amps - 6A; Mounting - DIN Rail; Temperature Rating - -40 deg C to 60 deg C; Block Width - 6.0 mm; Additional Information - Height: 68 mm; Manufacturer Series - MC5R

Additional Info: Height: 68 mm