Menu Search
WEIDMUELLER #1123580000

Terminal Relay 8A 24-230VAC

SKU # 62683597764 Manufacturer Series: TERMSERIES
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24-230VAC
Amps: 8A
Contacts: (2) SPDT
On Delay: 22ms
Off Delay: 100ms
Contact Style: Screw Clamp
Model Type: TRS
Mounting: DIN Rail, TS3/TS35
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 12.8mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24-230VAC; Amps - 8A; Contacts - (2) SPDT; On Delay - 22ms; Off Delay - 100ms; Contact Style - Screw Clamp; Model Type - TRS; Mounting - DIN Rail, TS3/TS35; Temperature Rating - -40 deg C to 60 deg C; Block Width - 12.8 mm; Additional Information - Indicating: LED, Green; Manufacturer Series - TERMSERIES

Additional Info: Indicating: LED, Green