Menu Search
WEIDMUELLER #8871030000

Terminal Relay 8A 24VDC

SKU # 62683597763 Manufacturer Series: RIDERSERIES
RoHS Compliant
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 24VDC
Amps: 8A
Contacts: (1) DPDT
On Delay: 10ms
Off Delay: 6ms
AWG Range: 0.5-2.5 mm2
Contact Style: Screw Clamp
Model Type: RCIKIT 24VDC 2CO LED
Mounting: DIN Rail
Temperature Rating: -40 to 70 Degree C
Block Width: 15.5mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC/DC; Voltage - Operating - 24VDC; Amps - 8A; Contacts - (1)DPDT; On Delay - 10ms; Off Delay - 6ms; AWG Range - 0.5-2.5 mm2; Contact Style - Screw Clamp; Model Type - RCIKIT 24VDC 2CO LED; Mounting - DIN Rail; Temperature Rating - -40 deg C to 70 deg C; Block Width - 15.5 mm; Additional Information - Height: 77 mm, Depth: 70 mm, Contact Material: AgNi; Manufacturer Series - RIDERSERIES

Additional Info: Height: 77 mm, Depth: 70 mm, Contact Material: AgNi