Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
WEIDMUELLER #1984590000

Terminal Relay Block, 120VDC Operating, 6A, (1) Changeover, Silver-Nickel and Gold

SKU # 62683573055 Manufacturer Series: TERMSERIES
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 120VDC
Amps: 6A
Contacts: (1) Changeover
On Delay: 5.3ms
Off Delay: 4ms
AWG Range: 26-14 AWG
Contact Style: Screw Clamp
Material: Silver-Nickel and Gold
Model Type: TRS
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Block Width: 6.4mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 120VDC; Amps - 6A; Contacts - (1) Changeover; On Delay - 5.3ms; Off Delay - 4ms; AWG Range - 26-14 AWG; Contact Style - Screw Clamp; Material - Silver-Nickel and Gold; Model Type - TRS; Temperature Rating - -40 deg C to 60 deg C; Block Width - 6.4 mm; Additional Information - Height: 89.6 mm, Depth: 87.8 mm, Indicating: LED, Red; Manufacturer Series - TERMSERIES

Additional Info: Height: 89.6 mm, Depth: 87.8 mm, Indicating: LED, Red