Menu Search
WIELAND ELECTRIC #80.010.4000.0

Flare Mechanical Output Relay 6A 24VDC

SKU # 01557341814
Block Type: Mechanical Output Relay
Voltage - Maximum Switching: 250VAC/300VDC
Voltage - Operating: 24VDC
Amps: 6A
Contacts: (1) SPDT Changeover
On Delay: 8ms Output, 8ms Input
Off Delay: 10ms Output, 20ms Input
AWG Range: 24-10 AWG
Contact Style: Screw Clamp
Mounting: Channel
Temperature Rating: 0 to 50 Degree C
Block Width: 6.2mm