You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XBPT25D22

Terminal Connection Block XB Series 1 Pole

SKU # 78211690564 Manufacturer Series: XB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Connection Block
Block Type: Spring Cage
Construction Style: IEC
Block Models: XB
Poles: 1
Wire Range - AWG: 12
Housing: Gray

Terminal Connection Accessories: Type - Terminal Connection Block; Block Type - Spring Cage; Construction Style - IEC; Block Models - XB; Poles - 1; Wire Range - AWG - 12; Housing - Gray; Additional Information - Width: 5.2 mm; Manufacturer Series - XB Series

Additional Info: Width: 5.2 mm