Menu Search
WEILAND #Z5.523.9353.0

End Clamp, Plastic Housing, WE 1/35 Block Models

SKU # 01557364310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Connection
Block Models: WE 1/35
Housing: Plastic

Terminal Connection Accessories: Type - Terminal Block Connection; Block Models - WE 1/35; Housing - Plastic; Additional Information - Width: 8 mm, Length: 52 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black

Additional Info: Width: 8 mm, Length: 52 mm, Mounting Method: DIN Rail (Top Hat Rail) 35/7.5 mm, Color: Black